Zoro Homepage

Timing Belt, T5US, 15mm x 355mm PL, 71T

  • Mfr # 15T5/355US

  • Zoro # G216186045


product price: $8.15
/ea

Key Features

Width - Timing Belts
3/5 in
Outside Length
14 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15T5/355US
Zoro #
G216186045
UPC #
190859553168
Country of Origin
China

Dimensions

Width - Timing Belts
3/5 in
Outside Length
14 in

Details

Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.