Zoro Homepage

Timing Belt, T5US, 200mm x 200mm PL, 40T

  • Mfr # 200T5/200US-SLV

  • Zoro # G916192421


product price: $48.15
/ea

Key Features

Width - Timing Belts
7-7/8 in
Material
Steel
Outside Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200T5/200US-SLV
Zoro #
G916192421
UPC #
199453110128
Country of Origin
China

Dimensions

Width - Timing Belts
7-7/8 in
Outside Length
8 in

Details

Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.