Shop D&D
See all product information
Create Account
Timing Belt, T5US, 240mm x 510mm PL, 102T
Mfr # 240T5/510US
Zoro # G716198654
product price:Â $161.99
/ea
Free Shipping & Returns
Key Features
Top Width
240 mm
Belt Material
Urethane
Outside Length
20-1/9 in
Belt Series
Dura-True Torque US
Industry Number
240T5/510US
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
240T5/510US
Zoro #
G716198654
UPC #
-
Country of Origin
China
Dimensions
Top Width
240 mm
Outside Length
20-1/9 in
Belt Trade Size
T5US
Pitch Length
510 mm
Details
Belt Material
Urethane
Belt Series
Dura-True Torque US
Industry Number
240T5/510US
Tooth Shape
Trapezoidal
Number of Teeth
102
Item
Timing Belt
Tooth Location
One Side
Pitch
5 mm
Reinforcing Cord Material
Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.