Shop D&D
See all product information
Create Account
Timing Belt, T5US, 330mm x 640mm PL, 128T
Mfr # 330T5/640US
Zoro # G216196556
product price:Â $277.99
/ea
Free Shipping & Returns
Key Features
Top Width
330 mm
Belt Material
Urethane
Outside Length
25-1/5 in
Industry Number
330T5/640US
Belt Trade Size
T5US
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
330T5/640US
Zoro #
G216196556
UPC #
-
Country of Origin
China
Dimensions
Top Width
330 mm
Outside Length
25-1/5 in
Belt Trade Size
T5US
Pitch Length
640 mm
Details
Belt Material
Urethane
Industry Number
330T5/640US
Reinforcing Cord Material
Steel
Number of Teeth
128
Pitch
5 mm
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Series
Dura-True Torque US
Item
Timing Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.