Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, T5US, 380mm x 725mm PL, 145T

  • Mfr # 380T5/725US

  • Zoro # G216199274


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Width - Timing Belts
15 in
Material
Steel
Outside Length
28-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team