Zoro Homepage

Timing Belt, T5US, 390mm x 320mm PL, 64T

  • Mfr # 390T5/320US

  • Zoro # G916190816


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Width - Timing Belts
15-1/3 in
Material
Steel
Outside Length
12-3/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
390T5/320US
Zoro #
G916190816
UPC #
-
Country of Origin
China

Dimensions

Width - Timing Belts
15-1/3 in
Outside Length
12-3/5 in

Details

Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.