Zoro Homepage

Timing Belt, T5US, 5mm x 750mm PL, 150T

  • Mfr # 5T5/750US

  • Zoro # G416183592


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Width - Timing Belts
1/5 in
Material
Steel
Outside Length
29-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5T5/750US
Zoro #
G416183592
UPC #
190859529668
Country of Origin
China

Dimensions

Width - Timing Belts
1/5 in
Outside Length
29-1/2 in

Details

Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.