Shop D&D
See all product information
Create Account
Timing Belt, XHE, 16.93in x 73.5in PL, 84T
Mfr # 735XH1693E-SLV
Zoro # G116187227
product price:Â $885.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Tooth Location
One Side
Top Width
16.93 in
Industry Number
735XH1693E-SLV
Tooth Shape
Trapezoidal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
735XH1693E-SLV
Zoro #
G116187227
UPC #
199453102253
Country of Origin
China
Dimensions
Top Width
16.93 in
Belt Trade Size
XH
Pitch Length
73.5 in
Details
Belt Material
Chloroprene Polymer
Tooth Location
One Side
Item
Timing Belt
Industry Number
735XH1693E-SLV
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Pitch
7/8 in
Belt Coating
Nylon
Number of Teeth
84
Belt Series
Dura-Premium Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.