
Timing Belt, XL, 0.28in x 13in PL, 65T
Mfr # 130XL028
Zoro # G116183144
product price: $1.65
/eaSold in multiples of 5 for $8.25
Key Features
Width - Timing Belts
2/7 in
Outside Length
13 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130XL028
Zoro #
G116183144
UPC #
190859538974
Country of Origin
China
Dimensions
Width - Timing Belts
2/7 in
Outside Length
13 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.