
Timing Belt, XL, 0.30in x 9in PL, 45T
Mfr # 90XL030
Zoro # G316203239
product price: $1.39
/eaSold in multiples of 6 for $8.34
Key Features
Width - Timing Belts
2/7 in
Outside Length
9 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90XL030
Zoro #
G316203239
UPC #
-
Country of Origin
China
Dimensions
Width - Timing Belts
2/7 in
Outside Length
9 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.