
Timing Belt, XL, 0.47in x 20.6in PL, 103T
Mfr # 206XL047
Zoro # G716195981
product price: $4.15
/eaSold in multiples of 2 for $8.30
Key Features
Width - Timing Belts
1/2 in
Outside Length
20-3/5 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206XL047
Zoro #
G716195981
UPC #
-
Country of Origin
China
Dimensions
Width - Timing Belts
1/2 in
Outside Length
20-3/5 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.