
Timing Belt, XL, 0.55in x 21.6in PL, 108T
Mfr # 216XL055
Zoro # G116203644
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
Key Features
Width - Timing Belts
5/9 in
Outside Length
21-3/5 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
216XL055
Zoro #
G116203644
UPC #
-
Country of Origin
China
Dimensions
Width - Timing Belts
5/9 in
Outside Length
21-3/5 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.