
Timing Belt, XL, 0.75in x 17in PL, 85T
Mfr # 170XL075
Zoro # G516206382
product price: $6.49
/eaSold in multiples of 2 for $12.98
Key Features
Width - Timing Belts
3/4 in
Outside Length
17 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170XL075
Zoro #
G516206382
UPC #
190859680451
Country of Origin
China
Dimensions
Width - Timing Belts
3/4 in
Outside Length
17 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.