
Timing Belt, XL, 13.5in x 12.8in PL, 64T
Mfr # 128XL1350
Zoro # G116206317
product price: $68.89
/eaKey Features
Width - Timing Belts
13-1/2 in
Outside Length
12-4/5 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
128XL1350
Zoro #
G116206317
UPC #
-
Country of Origin
China
Dimensions
Width - Timing Belts
13-1/2 in
Outside Length
12-4/5 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.