
Timing Belt, XL, 14.5in x 90in PL, 450T
Mfr # 900XL1450
Zoro # G016203034
product price: $649.99
/ea
Free Shipping & Returns
Key Features
Width - Timing Belts
14-1/2 in
Outside Length
90 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
900XL1450
Zoro #
G016203034
UPC #
-
Country of Origin
China
Dimensions
Width - Timing Belts
14-1/2 in
Outside Length
90 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.