
Timing Belt, XL, 16in x 30.4in PL, 152T
Mfr # 304XL1600
Zoro # G216205623
product price:Â $193.99
/ea
Free Shipping & Returns
Key Features
Width - Timing Belts
16 in
Outside Length
30-2/5 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
304XL1600
Zoro #
G216205623
UPC #
-
Country of Origin
China
Dimensions
Width - Timing Belts
16 in
Outside Length
30-2/5 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.