Timing Belt, XL, 2in x 13.6in PL, 68T

  • Mfr # 136XL200

  • Zoro # G316191451


product price:  $10.85
/ea

Key Features

Width - Timing Belts
2 in
Material
Fiberglass
Outside Length
13-3/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
136XL200
Zoro #
G316191451
UPC #
-
Country of Origin
China

Dimensions

Width - Timing Belts
2 in
Outside Length
13-3/5 in

Details

Material
Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.