
Timing Belt, XL, 8.87in x 67in PL, 335T
Mfr # 670XL887
Zoro # G316205110
product price: $295.99
/ea
Free Shipping & Returns
Key Features
Width - Timing Belts
8-7/8 in
Outside Length
67 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
670XL887
Zoro #
G316205110
UPC #
-
Country of Origin
China
Dimensions
Width - Timing Belts
8-7/8 in
Outside Length
67 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.