
Timing Belt, XL, 9.5in x 34.8in PL, 174T
Mfr # 348XL950
Zoro # G416203177
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Width - Timing Belts
9-1/2 in
Outside Length
34-4/5 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
348XL950
Zoro #
G416203177
UPC #
-
Country of Origin
China
Dimensions
Width - Timing Belts
9-1/2 in
Outside Length
34-4/5 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.