Timing Belt, XLE, 0.25in x 19.2in PL, 96T
Mfr # 192XL025E
Zoro # G116188712
product price: $1.79
/eaSold in multiples of 5 for $8.95
Key Features
Width - Timing Belts
1/4 in
Outside Length
19-1/5 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192XL025E
Zoro #
G116188712
UPC #
199453086775
Country of Origin
China
Dimensions
Width - Timing Belts
1/4 in
Outside Length
19-1/5 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.