Shop D&D
See all product information
Create Account
Timing Belt, XLE, 0.25in x 20.2in PL, 101T
Mfr # 202XL025E
Zoro # G916192049
product price:Â $1.89
/ea
Sold in multiples of 5 for $9.45
Key Features
Belt Material
Chloroprene Polymer
Outside Length
20-1/5 in
Top Width
1/4 in
Industry Number
202XL025E
Pitch Length
20.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
202XL025E
Zoro #
G916192049
UPC #
199453086843
Country of Origin
China
Dimensions
Outside Length
20-1/5 in
Top Width
1/4 in
Pitch Length
20.2 in
Belt Trade Size
XL
Details
Belt Material
Chloroprene Polymer
Industry Number
202XL025E
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Premium Torque Elite
Number of Teeth
101
Item
Timing Belt
Belt Coating
Nylon
Tooth Location
One Side
Tooth Shape
Trapezoidal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.