Timing Belt, XLE, 0.25in x 20.4in PL, 102T
Mfr # 204XL025E
Zoro # G316193851
product price: $1.95
/eaSold in multiples of 5 for $9.75
Key Features
Width - Timing Belts
1/4 in
Outside Length
20-2/5 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
204XL025E
Zoro #
G316193851
UPC #
199453086867
Country of Origin
China
Dimensions
Width - Timing Belts
1/4 in
Outside Length
20-2/5 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.