Timing Belt, XLE, 0.25in x 23.6in PL, 118T
Mfr # 236XL025E
Zoro # G316195015
product price: $2.25
/eaSold in multiples of 4 for $9.00
Key Features
Width - Timing Belts
1/4 in
Outside Length
23-3/5 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
236XL025E
Zoro #
G316195015
UPC #
199453087024
Country of Origin
China
Dimensions
Width - Timing Belts
1/4 in
Outside Length
23-3/5 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.