Timing Belt, XLE, 0.25in x 43in PL, 215T
Mfr # 430XL025E
Zoro # G816188746
product price: $4.15
/eaSold in multiples of 2 for $8.30
Key Features
Width - Timing Belts
1/4 in
Outside Length
43 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
430XL025E
Zoro #
G816188746
UPC #
199453087604
Country of Origin
China
Dimensions
Width - Timing Belts
1/4 in
Outside Length
43 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.