Shop D&D
See all product information
Create Account
Timing Belt, XLE, 0.25in x 46in PL, 230T
Mfr # 460XL025E
Zoro # G416184445
product price:Â $4.35
/ea
Sold in multiples of 2 for $8.70
Key Features
Top Width
1/4 in
Belt Material
Chloroprene Polymer
Outside Length
46 in
Pitch
0.2 in
Tooth Shape
Trapezoidal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
460XL025E
Zoro #
G416184445
UPC #
199453087673
Country of Origin
China
Dimensions
Top Width
1/4 in
Outside Length
46 in
Belt Trade Size
XL
Pitch Length
46 in
Details
Belt Material
Chloroprene Polymer
Pitch
0.2 in
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Industry Number
460XL025E
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Premium Torque Elite
Number of Teeth
230
Tooth Location
One Side
Item
Timing Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.