Shop D&D
See all product information
Create Account
Timing Belt, XLE, 0.31in x 16.4in PL, 82T
Mfr # 164XL031E
Zoro # G416192723
product price:Â $2.15
/ea
Sold in multiples of 4 for $8.60
Key Features
Belt Trade Size
XL
Industry Number
164XL031E
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
164XL031E
Zoro #
G416192723
UPC #
199453086560
Country of Origin
China
Dimensions
Belt Trade Size
XL
Top Width
0.31 in
Pitch Length
16.40 in
Outside Length
16-2/5 in
Details
Item
Timing Belt
Industry Number
164XL031E
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.20 in
Number of Teeth
82
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Premium Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.