Shop D&D
See all product information
Create Account
Timing Belt, XLE, 0.31in x 18in PL, 90T
Mfr # 180XL031E
Zoro # G116190821
product price:Â $2.25
/ea
Sold in multiples of 4 for $9.00
Key Features
Top Width
0.31 in
Belt Material
Chloroprene Polymer
Outside Length
18 in
Number of Teeth
90
Belt Trade Size
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
180XL031E
Zoro #
G116190821
UPC #
199453086706
Country of Origin
China
Dimensions
Top Width
0.31 in
Outside Length
18 in
Belt Trade Size
XL
Pitch Length
18 in
Details
Belt Material
Chloroprene Polymer
Number of Teeth
90
Belt Coating
Nylon
Item
Timing Belt
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Industry Number
180XL031E
Tooth Shape
Trapezoidal
Belt Series
Dura-Premium Torque Elite
Tooth Location
One Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.