Timing Belt, XLE, 0.31in x 54in PL, 270T
Mfr # 540XL031E
Zoro # G816187114
product price: $6.79
/eaSold in multiples of 2 for $13.58
Key Features
Width - Timing Belts
1/3 in
Outside Length
54 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
540XL031E
Zoro #
G816187114
UPC #
199453087840
Country of Origin
China
Dimensions
Width - Timing Belts
1/3 in
Outside Length
54 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.