Timing Belt, XLE, 0.37in x 18.8in PL, 94T
Mfr # 188XL037E
Zoro # G816187978
product price: $2.65
/eaSold in multiples of 3 for $7.95
Key Features
Width - Timing Belts
3/8 in
Outside Length
18-4/5 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
188XL037E
Zoro #
G816187978
UPC #
199453086751
Country of Origin
China
Dimensions
Width - Timing Belts
3/8 in
Outside Length
18-4/5 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.