Timing Belt, XLE, 0.37in x 30in PL, 150T
Mfr # 300XL037E
Zoro # G416186814
product price: $4.25
/eaSold in multiples of 2 for $8.50
Key Features
Width - Timing Belts
3/8 in
Outside Length
30 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300XL037E
Zoro #
G416186814
UPC #
199453087277
Country of Origin
China
Dimensions
Width - Timing Belts
3/8 in
Outside Length
30 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.