Shop D&D
See all product information
Create Account
Timing Belt, XLE, 0.37in x 50.6in PL, 253T
Mfr # 506XL037E
Zoro # G516188626
product price:Â $7.15
/ea
Sold in multiples of 2 for $14.30
Key Features
Top Width
0.37 in
Belt Material
Chloroprene Polymer
Outside Length
50-3/5 in
Industry Number
506XL037E
Tooth Location
One Side
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
506XL037E
Zoro #
G516188626
UPC #
199453087772
Country of Origin
China
Dimensions
Top Width
0.37 in
Outside Length
50-3/5 in
Pitch Length
50.6 in
Belt Trade Size
XL
Details
Belt Material
Chloroprene Polymer
Industry Number
506XL037E
Tooth Location
One Side
Pitch
0.2 in
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Series
Dura-Premium Torque Elite
Belt Coating
Nylon
Number of Teeth
253
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.