Shop D&D
See all product information
Create Account
Timing Belt, XLE, 0.37in x 68.6in PL, 343T
Mfr # 686XL037E
Zoro # G116195338
product price:Â $9.69
/eaKey Features
Top Width
0.37 in
Belt Material
Chloroprene Polymer
Outside Length
68-3/5 in
Reinforcing Cord Material
Fiberglass
Belt Trade Size
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
686XL037E
Zoro #
G116195338
UPC #
199453087949
Country of Origin
China
Dimensions
Top Width
0.37 in
Outside Length
68-3/5 in
Belt Trade Size
XL
Pitch Length
68.6 in
Details
Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Industry Number
686XL037E
Tooth Shape
Trapezoidal
Belt Series
Dura-Premium Torque Elite
Tooth Location
One Side
Pitch
0.2 in
Number of Teeth
343
Belt Coating
Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.