Shop D&D
See all product information
Create Account
Timing Belt, XLE, 14.96in x 21.2in PL, 106T
Mfr # 212XL1496E-SLV
Zoro # G216200277
product price:Â $126.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Number of Teeth
106
Belt Trade Size
XL
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Premium Torque Elite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
212XL1496E-SLV
Zoro #
G216200277
UPC #
199453089493
Country of Origin
China
Dimensions
Belt Trade Size
XL
Top Width
14.96 in
Pitch Length
21.2 in
Details
Belt Material
Chloroprene Polymer
Number of Teeth
106
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Premium Torque Elite
Belt Coating
Nylon
Pitch
0.2 in
Industry Number
212XL1496E-SLV
Tooth Location
One Side
Tooth Shape
Trapezoidal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.