Shop D&D
See all product information
Create Account
Timing Belt, XLE, 14.96in x 37.2in PL, 186T
Mfr # 372XL1496E-SLV
Zoro # G916194937
product price:Â $221.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Top Width
14.96 in
Belt Series
Dura-Premium Torque Elite
Tooth Location
One Side
Pitch Length
37.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
372XL1496E-SLV
Zoro #
G916194937
UPC #
199453090284
Country of Origin
China
Dimensions
Top Width
14.96 in
Pitch Length
37.2 in
Belt Trade Size
XL
Details
Belt Material
Chloroprene Polymer
Belt Series
Dura-Premium Torque Elite
Tooth Location
One Side
Pitch
0.2 in
Number of Teeth
186
Item
Timing Belt
Industry Number
372XL1496E-SLV
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.