Shop D&D
See all product information
Create Account
Timing Belt, XLE, 14.96in x 7in PL, 35T
Mfr # 70XL1496E-SLV
Zoro # G316192212
product price:Â $41.75
/eaKey Features
Belt Material
Chloroprene Polymer
Tooth Location
One Side
Number of Teeth
35
Belt Coating
Nylon
Belt Trade Size
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
70XL1496E-SLV
Zoro #
G316192212
UPC #
199453088052
Country of Origin
China
Dimensions
Belt Trade Size
XL
Top Width
14.96 in
Pitch Length
7 in
Details
Belt Material
Chloroprene Polymer
Tooth Location
One Side
Number of Teeth
35
Belt Coating
Nylon
Item
Timing Belt
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Industry Number
70XL1496E-SLV
Pitch
0.2 in
Belt Series
Dura-Premium Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.