Shop D&D
See all product information
Create Account
Timing Belt, XLE, 17.32in x 18.4in PL, 92T
Mfr # 184XL1732E-SLV
Zoro # G116195482
product price:Â $126.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Industry Number
184XL1732E-SLV
Tooth Location
One Side
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
184XL1732E-SLV
Zoro #
G116195482
UPC #
199453089240
Country of Origin
China
Dimensions
Belt Trade Size
XL
Pitch Length
18.4 in
Top Width
17.32 in
Details
Belt Material
Chloroprene Polymer
Industry Number
184XL1732E-SLV
Tooth Location
One Side
Pitch
0.2 in
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Number of Teeth
92
Belt Series
Dura-Premium Torque Elite
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.