
Timing Belt, XLK, 1.85in x 36in PL, 180T
Mfr # 360XLK185
Zoro # G716206816
product price: $41.99
/eaKey Features
Width - Timing Belts
1-6/7 in
Outside Length
36 in
Material
Aramid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
360XLK185
Zoro #
G716206816
UPC #
-
Country of Origin
China
Dimensions
Width - Timing Belts
1-6/7 in
Outside Length
36 in
Details
Material
Aramid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.