
Timing Belt, XXH, 0.7in x 180in PL, 144T
Mfr # 1800XXH070
Zoro # G216188964
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Width - Timing Belts
2/3 in
Outside Length
180 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1800XXH070
Zoro #
G216188964
UPC #
-
Country of Origin
China
Dimensions
Width - Timing Belts
2/3 in
Outside Length
180 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.