Shop D&D
See all product information
Create Account
Timing Belt, XXHE, 17.32in x 70in PL, 56T
Mfr # 700XXH1732E-SLV
Zoro # G516190568
product price:Â $1,081.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Industry Number
700XXH1732E-SLV
Belt Trade Size
XXH
Pitch Length
70 in
Reinforcing Cord Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
700XXH1732E-SLV
Zoro #
G516190568
UPC #
199453102543
Country of Origin
China
Dimensions
Belt Trade Size
XXH
Pitch Length
70 in
Top Width
17.32 in
Details
Belt Material
Chloroprene Polymer
Industry Number
700XXH1732E-SLV
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Coating
Nylon
Belt Series
Dura-Premium Torque Elite
Tooth Shape
Trapezoidal
Item
Timing Belt
Number of Teeth
56
Pitch
1-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.