Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt, 125 in Outside Length, 3/8 in Top Width, 10 Ribs

  • Mfr # 10/3VK1250

  • Zoro # G508287658


product price: $312.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
3VK
Outside Length
125 in
Number of Ribs
10
Top Width
3/8 in
Height
0.328 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10/3VK1250
Zoro #
G508287658
UPC #
190859004745
Country of Origin
Hong Kong

Dimensions

Outside Length
125 in
Top Width
3/8 in
Height
0.328 in

Details

Item
V-Belt
V-Belt Type
3VK
Number of Ribs
10

Description

DD DURAULTIMATE BAND WEDGE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAULTIMATE BAND WEDGE belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, Kevlar material The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords These highquality cords are extremely resistant to severe repeated shock loads DURAULTIMATE BAND WEDGE belts have a more narrow, deeper wedge shape V with higher power capability and more efficient load carrying characteristics They allow for smaller and more compact drives All DURAULTIMATE BAND WEDGE belts are manufacturedx000Dusing the latest in belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.