Zoro Homepage

V-Belt, 3650 mm Outside Length, 17 mm Top Width, 3 Ribs

  • Mfr # 3/SPB3650

  • Zoro # G508314590


product price: $134.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
SPB
Outside Length
3650 mm
Number of Ribs
3
Top Width
17 mm
Height
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/SPB3650
Zoro #
G508314590
UPC #
190859904915
Country of Origin
Hong Kong

Dimensions

Outside Length
3650 mm
Top Width
17 mm
Height
13 mm

Details

Item
V-Belt
V-Belt Type
SPB
Number of Ribs
3

Description

DD DURAPRIME BAND METRIC CLASSICAL belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAPRIME BAND METRIC belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords All DURAPRIME BAND METRIC belts are manufactured using the latest in belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.