Shop D&D
See all product information
Create Account
V-Belt, 3VXE, 0.375in x 38.5in OC
Mfr # 3VX385E
Zoro # G116189993
product price:Â $5.49
/ea
Sold in multiples of 2 for $10.98
Key Features
Material
Synthetic Rubber
Top Width
3/8 in
Number of Ribs
1
Industry Number
3VX385E
Reinforcing Cord Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3VX385E
- Zoro #
- G116189993
- UPC #
- 190859999614
- Country of Origin
- China
Dimensions
- Top Width
- 3/8 in
- Outside Length
- 38-1/2 in
- Thickness
- 21/64 in
Details
- Material
- Synthetic Rubber
- Number of Ribs
- 1
- Industry Number
- 3VX385E
- Reinforcing Cord Material
- Polyester
- Standards
- RMA
- Belt Series
- Dura-Extreme Wedge
- V-Belt Section
- 3VX
- Item
- Cogged Wedge V-Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.