Shop D&D
See all product information
Create Account
V-Belt, 5M, 5mm x 670mm OC
Mfr # 5M670
Zoro # G016183350
product price:Â $6.69
/ea
Sold in multiples of 2 for $13.38
Key Features
Outside Length
670 mm
Industry Number
5M670
V-Belt Section
5M
Top Width
5 mm
Reinforcing Cord Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5M670
Zoro #
G016183350
UPC #
-
Country of Origin
China
Dimensions
Outside Length
670 mm
Top Width
5 mm
Details
Item
V-Belt
Industry Number
5M670
V-Belt Section
5M
Reinforcing Cord Material
Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.