Shop D&D
See all product information
Create Account
V-Belt, 5VXE, 0.625in x 130in OC
Mfr # 5VX1300E
Zoro # G716187030
product price:Â $38.75
/eaKey Features
Material
Synthetic Rubber
Number of Ribs
1
V-Belt Section
5VX
Top Width
5/8 in
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5VX1300E
Zoro #
G716187030
UPC #
199453010565
Country of Origin
China
Dimensions
Top Width
5/8 in
Outside Length
130 in
Thickness
35/64 in
Details
Material
Synthetic Rubber
Item
Cogged Wedge V-Belt
Number of Ribs
1
V-Belt Section
5VX
Standards
RMA
Reinforcing Cord Material
Polyester
Belt Series
Dura-Extreme Wedge
Industry Number
5VX1300E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.