Zoro Homepage

V-Belt, 84 in Outside Length, 1/2 in Top Width, 10 Ribs

  • Mfr # 10/A82

  • Zoro # G108305950


product price: $101.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
A
Outside Length
84 in
Number of Ribs
10
Top Width
1/2 in
Material
Synthetic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10/A82
Zoro #
G108305950
UPC #
190859845737
Country of Origin
Hong Kong

Dimensions

Outside Length
84 in
Top Width
1/2 in
Height
0.312 in

Details

Item
V-Belt
V-Belt Type
A
Number of Ribs
10
Material
Synthetic Rubber

Description

DD DURAPRIME BAND CLASSICAL belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAPRIME BAND CLASSICAL belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords All DURAPRIME BAND CLASSICAL Belts are manufactured using the latest in belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.