Shop D&D
See all product information
Create Account
V-Belt, AXE, 0.5in x 65in OC
Mfr # AX63E
Zoro # G616190529
product price:Â $9.99
/eaKey Features
Top Width
1/2 in
Outside Length
64 in
Material
EPDM
Industry Number
AX63E
Thickness
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX63E
- Zoro #
- G616190529
- UPC #
- 199453001853
- Country of Origin
- China
Dimensions
- Top Width
- 1/2 in
- Outside Length
- 64 in
- Thickness
- 5/16 in
Details
- Material
- EPDM
- Industry Number
- AX63E
- Standards
- RMA
- Belt Series
- Dura-Extreme Classical
- V-Belt Section
- AX
- Item
- Raw Edge Cogged V-Belt
- Reinforcing Cord Material
- Polyester
- Number of Ribs
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.