Shop D&D
See all product information
Create Account
V-Belt, BXE, 0.656in x 31in OC
Mfr # BX28E
Zoro # G916191127
product price:Â $5.65
/ea
Sold in multiples of 2 for $11.30
Key Features
Outside Length
29-2/5 in
Top Width
5/8 in
Material
EPDM
Belt Series
Dura-Extreme Classical
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BX28E
- Zoro #
- G916191127
- UPC #
- 190859997900
- Country of Origin
- China
Dimensions
- Outside Length
- 29-2/5 in
- Top Width
- 5/8 in
- Thickness
- 7/16 in
Details
- Material
- EPDM
- Belt Series
- Dura-Extreme Classical
- Number of Ribs
- 1
- Item
- Raw Edge Cogged V-Belt
- Industry Number
- BX28E
- Reinforcing Cord Material
- Polyester
- V-Belt Section
- BX
- Standards
- RMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.