Shop D&D
See all product information
Create Account
V-Belt, CXE, 0.875in x 57in OC
Mfr # CX53E
Zoro # G416199425
product price:Â $23.99
/eaKey Features
Belt Series
Dura-Extreme Classical
V-Belt Section
CX
Industry Number
CX53E
Number of Ribs
1
Top Width
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CX53E
- Zoro #
- G416199425
- UPC #
- 199453003093
- Country of Origin
- China
Dimensions
- Top Width
- 7/8 in
- Thickness
- 17/32 in
- Outside Length
- 55.60 in
Details
- Item
- Cogged V-Belt
- Belt Series
- Dura-Extreme Classical
- V-Belt Section
- CX
- Industry Number
- CX53E
- Number of Ribs
- 1
- Material
- Ethylene Propylene Diene Monomer (EPDM)
- Reinforcing Cord Material
- Polyester
- Standards
- RMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.