Shop D&D
See all product information
Create Account
V-Belt, CXE, 0.875in x 65in OC
Mfr # CX61E
Zoro # G016200651
product price:Â $27.59
/eaKey Features
Top Width
7/8 in
Outside Length
63-3/5 in
Material
EPDM
Thickness
17/32 in
Belt Series
Dura-Extreme Classical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CX61E
Zoro #
G016200651
UPC #
199453003161
Country of Origin
China
Dimensions
Top Width
7/8 in
Outside Length
63-3/5 in
Thickness
17/32 in
Details
Material
EPDM
Belt Series
Dura-Extreme Classical
Item
Raw Edge Cogged V-Belt
Industry Number
CX61E
Number of Ribs
1
Standards
RMA
V-Belt Section
CX
Reinforcing Cord Material
Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.