V-Belt, Dura-Prime Classical, 3L750, 3L, SBR, 75 in, 3/8 in Top Width
- Mfr # 3L750
- Zoro # G801890357
product price:Â
$
5.45
/ea
Sold in multiples of 2 for
$10.90
Key Features
V-Belt Type
Fractional Horsepower
Belt Series
Dura-Prime Classical
V-Belt Section
3L
Number of Ribs
1
Top Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3L750
- Zoro #
- G801890357
- UPC #
- 190859617402
- Country of Origin
- China
- Item
- V-Belt
- V-Belt Type
- Fractional Horsepower
- Belt Series
- Dura-Prime Classical
- V-Belt Section
- 3L
- Industry Number
- 3L750
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Standards
- RMA
Dimensions
- Top Width
- 3/8 in
- Thickness
- 7/32 in
- Outside Length
- 75 in
Description
Belt, 3L, 0.375 x 75in OC D&D DURA-PRIME CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. All DURA-PRIME CLASSICAL belts are manufactured using the latest in belt technology. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The helically wound tensile cords are specially manufactured with twisted, heat and chemically set, polyester material. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.